Beli fall protection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman)
    Mulai

    Rp3.199.900

    HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman)
    Deskripsi:
    Double-action twist-lock carabiners require two actions to open, ensuring that carabiners cannot be opened accidentally. To open the carabiner the gate must be rotated then drawn back. The carabiner locks automatically when released to ensure that it's ready for use. They're easier to open than triple-action twist locks so they're used when the carabiner needs to be opened on a regular basis and where there is a low risk of the carabiner opening accidentally.
    atribut:
    • UNSPSC: 46182304
    • Includes Retaining Pin: No
    • Lock Type: Double-Action Twist Lock
    • Material: Aluminium
    • Overall Width (inch): 2-1/4
    • Weight Capacity (lbs): 420
  2. CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian)
    Mulai

    Rp2.399.900

    CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian)
    Deskripsi:
    These fall-protection kits do not come with anchor points, so they are best suited for applications that already have secure anchor points in place. The kits contain a safety harness and a connecting device, such as a self-retracting lifeline (SRL) or shock-absorbing lanyard, that are worn on or attached to the body to arrest falls or lessen the effects of a fall.
    atribut:
    • Weight Capacity (lbs): 310
  3. GOSAVE Raincoat Samudra
    Rating:
    100% of 100
    (3)
    Mulai

    Rp90.900

    GOSAVE Raincoat Samudra
    atribut:
    • Color: Yellow
    • Material: 90% PVC + 10% Polyester Cotton Mesh
    • Product Thickness (s): 28
  4. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  5. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  6. FALLTECH Carabiner for Fall Protection
    Mulai

    Rp1.499.900

    FALLTECH Carabiner for Fall Protection
    Deskripsi:
    These overpack drum kits come prepackaged containing supplies needed to clean up and dispose of both oil- and water-based liquids and spills. The drums are lightweight and resist chemicals and keep contents clean and dry.UN-rated containers are strong enough to ship waste after spill cleanup.
    atribut:
    • UNSPSC: 46182306
    • Carabiner Shape: Pear
    • Gate Opening (inch): 7/8
    • Includes Retaining Pin: Yes
    • Lock Type: Double-Action Twist Lock
    • Material: Aluminium
    • Overall Width (inch): 3-1/2
    • Weight Capacity (lbs): 310
  7. TRUSCO Carabiner
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Carabiner
    Deskripsi:
    Usage:Adsorption.
    atribut:
    • Material: Aluminium
  8. Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    75%
    Mulai

    Rp72.900

    Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
  9. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  10. 4Life Bidai Kayu
    Mulai

    Rp269.900

    4Life Bidai Kayu
    Deskripsi:
    Satu set bidai kayu dengan bahan pelapis yang lunak sehingga nyaman digunakan untuk pertolongan pertama patah tulang . Tersedia 3 ukuran yaitu 90 cm = 1 pcs, 60 cm = 2 pcs dan 30 cm = 1 pcs.
    atribut:
    • Dimensions (cm): 93x8x9
    • Material: Light wood, baby ripstop material bag
    • Color: Brown
  11. GUARDIAN Fall Protection Guardrail
    Mulai

    Rp7.999.900

    GUARDIAN Fall Protection Guardrail
    atribut:
    • Item: Fall Protection Guardrail,10 ft.
    • UNSPSC: 31160000
  12. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  13. ALPIN Climbing Carabiner
    Mulai

    Rp419.900

    ALPIN Climbing Carabiner
    atribut:
    • Material: 7075 aluminum
    • Color: Silver
    • Width (mm): 58
    • Height (mm): 105
    • Lock: 3 Points auto Lock
    • Specification: EN12275+EN362 standard compatible product
  14. monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Mulai

    Rp10.900

    monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbing
    atribut:
    • Material: Body: Aluminium, Ring: Steel
    • Lock function: None
  15. TRUSCO Screw Lock Carabiner
    Mulai

    Rp92.900

    TRUSCO Screw Lock Carabiner
    atribut:
    • Material: Aluminium
    • Width (mm): 43
    • Color: Blue
    • Height (mm): 79
    • Weight (g): 27
    • Inside Dimension (mm): 66
  16. Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Mulai

    Rp349.900

    Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  17. 3M DBI-SALA Saflok Carabiner
    Mulai

    Rp359.900

    3M DBI-SALA Saflok Carabiner
    atribut:
    • Product Series: Saflok
    • Product Type: Carabiner
    • Material: Steel
    • Attachment Type: Hook
    • Color: Yellow Zinc
    • Carabiner/Hook Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Install Type: Reusable
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Weight Capacity (kg): 190
  18. Naturehike Carabiner 65mm
    Mulai

    Rp34.900

    Naturehike Carabiner 65mm
    Deskripsi:
    Aksesoris carabiner multifungsi dari Naturehike dengan desain yang simple untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket : 2x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±30kg. Tidak Bisa untuk Panjat Tebing!
    atribut:
    • Material: Aluminium Alloy
    • Dimensions (cm): 6.5x4x0.3 (Carabiner), 6.5x13 (Pack)
Daftar Harga fall protection Terbaru October 2026
HONEYWELL MILLER Karabiner untuk Proteksi Jatuh (Kait Pengaman)Rp3.199.900
CONDOR Kit Pelindung Jatuh (Perlengkapan Keselamatan Ketinggian)Rp2.399.900
GOSAVE Raincoat SamudraRp90.900
POWERTEC Karabiner Galvanis (Kait Pengaman)Rp11.900
GOSAVE Carabiner BigRp50.900
FALLTECH Carabiner for Fall ProtectionRp1.499.900
TRUSCO CarabinerRp36.900
Vessel Pneumatic and Electric Power Bit (Mata Obeng)Rp72.900
Petzl Karabiner Oval Ringan OK (Karabiner Oval)Rp419.900
4Life Bidai KayuRp269.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)